Solar Kit, Backlit LCD, Datalogging
- Mfr # FLK-PVA-1537-283/PV
- Zoro # G322806585
product price:Â
$
25,380.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Insulation Resistance Measurement - Minimum
200 gigohm
Display
Backlit LCD
Short Circuit Current Measurement - Maximum
5 mA
Insulation Resistance Measurement - Maximum
500 gigohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-PVA-1537-283/PV
- Zoro #
- G322806585
- UPC #
- 0195112155066
- Country of Origin
- China
Details
- Item
- Solar Kit
- Includes
- Insulation Resistance Measurement - Minimum
- 200 gigohm
- Display
- Backlit LCD
- Short Circuit Current Measurement - Maximum
- 5 mA
- Insulation Resistance Measurement - Maximum
- 500 gigohm
- Open Circuit Voltage Measurement - Maximum
- 1,500 V DC
Description
Solar Kit, Display Backlit LCD, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 200 gigohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.