Zoro Homepage

Measuring Cups, 7PK

  • Mfr # DMC-10

  • Zoro # G407695776


product price: $46.95
/pk 7, $6.71/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMC-10
Zoro #
G407695776
UPC #
053796101499
Country of Origin
China

Description

We strive to offer quality kitchen products and cooking tools at competitive prices.1/2 Our Endurance Measuring Cups, Set of 7 is a perfect example. Every kitchen needs a set of quality measuring cups, and our Endurance Measuring Cup Set goes above and beyond by offering the most popular measures for cooking and baking 1-cup, half-cup, one-third-cup and one-quarter-cup and then adding these harder to find sizes including two-thirds-cup, one-quarter-cup, and one-eighth-cup. Dividing and multiplying recipes is a breeze with this deluxe set. Measurements are permanently stamped in US and Metric capacities onto the comfortable, slightly rounded 4-inch long handles. Stamped measurements are preferred as they will not fade from continuous use or after washing. For dual purpose use the one-eigth-cup measure for coffee. It is clearly stamped inside the cup 1/2 Standard Coffee Measure1/2 . It is easy to achieve the most accurate measure because the sturdy handle is perfectly even with the rim of the cup and won1/2 t interfere while leveling ingredients. The wide flat bottoms help to sit balanced when filled. Clean up is quick and simple because we use the highest grade, smoothly polished 18-8 stainless steel which is dishwasher safe, resistant to rust, and will last a lifetime. It will be easy to store and locate all seven cups when they are kept organized by the convenient chain. When the set is nested together, it compactly measures about 7-inches long overall. When all the right people, and ingredients, kitchen tools, and food come together, we call this The Art of Gathering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.