PNA08897 Astro Textured 54 x 90 in. Rod Pocket Curtain Panel, White

  • Mfr # PNA08897

  • Zoro # G503863444


product price:  $37.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNA08897
Zoro #
G503863444
UPC #
845951044761
Country of Origin
China

Description

Features
  • 2.5" rod pocket with 1.5" header
  • Instantly update home decor with stylish textured rod pocket curtain panels
  • Machine washable
Includes
  • (1x) 54 x 90 in. rod pocket curtain panel
Specifications
  • Color: White
  • Material: 100% Polyester
  • Size: 54 x 90 in.
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.