This item is Discontinued.

Rt Designers Collection RT Designers Collection PNN03184 Nikki Faux Silk 54 x 84 in. Rod Pocket Curtain Panel; Silver PNN03184

RT Designers Collection PNN03184 Nikki Faux Silk 54 x 84 in. Rod Pocket Curtain Panel; Silver (Discontinued)

  • Mfr # PNN03184
  • Zoro # G703863398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PNN03184
Zoro #
G703863398
UPC #
845951044891
Country of Origin
China

Description

Features
  • 2" rod pocket with 1.5" header
  • Instantly update home decor with this stylish solid faux silk rod pocket curtain panel
  • Machine washable
Includes
  • (1x) 54 x 84 in. faux silk rod pocket curtain panel
Specifications
  • Color: Silver
  • Material: 100% Polyester
  • Size: 54 x 84 in.
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.