This item is Discontinued.

Rt Designers Collection RT Designers Collection PNN08631 Nikki Faux Silk 54 x 95 in. Rod Pocket Panel; Gold PNN08631

RT Designers Collection PNN08631 Nikki Faux Silk 54 x 95 in. Rod Pocket Panel; Gold (Discontinued)

  • Mfr # PNN08631
  • Zoro # G903863372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PNN08631
Zoro #
G903863372
UPC #
845951043542
Country of Origin
China

Description

Features
  • 2.5" rod pocket with 1" header
  • Instantly update home decor with this stylish solid faux silk rod pocket curtain panel
  • Machine washable
Includes
  • (1x) 54 x 95 in. faux silk rod pocket curtain panel
Specifications
  • Color: Gold
  • Material: 100% Polyester
  • Size: 54 x 95 in.
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.