This item is Discontinued.

Rta Home And Office RTA Home and Office TVM-0042 42 in. Glass and Aluminum Extra Tall TV Wall unit TV Stand TVM-0042

This item is Discontinued.

Rta Home And Office

RTA Home and Office TVM-0042 42 in. Glass and Aluminum Extra Tall TV Wall unit TV Stand (Discontinued)

Mfr # TVM-0042
Zoro # G203948564
UPC # 892139001566
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVM-0042
Zoro #
G203948564
UPC #
892139001566
Country of Origin
China

Dimensions

Length
16 in
Width
42 in
Height
30 in
Maximum Screen Size Supported
32 in

Details

Material
Glass, Aluminum
Item
TV Stand
Style
Modern
Assembly Required
Yes
Compatible With
LCD/Plasma TV

Description

Elegance and function combine to give this TV stand a striking appearance. Plasma/LCD TV Stand features three thick 8 mm. clear tempered glass shelves provide ample storage space for your DVD, VCR, gaming and/or stereo components.

Features
  • Stand will accommodate a 32 in. flat panel television.
  • Easy to assemble.
  • Accessories not included.
  • This stand is used as part of the TVM-075 and TVM-082 Extended Plasma Stands.
  • Dimensions - 42 W x 16 D x 30 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.