
RTA Workstation - 30" Height x 43" Width x 20" Depth - Assembly Required - Cherry - 1 / Box
Mfr # RTA-8336-C09
Zoro # G112926516
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Color
Cherry
Width
43 in
Assembly
Required
Base Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTA-8336-C09
Zoro #
G112926516
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
43 in
Depth
20 in
Details
Item
Workstation
Color
Cherry
Assembly
Required
Base Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.