Zoro Homepage

TECHNI MOBILI COMPACT COMPUTER

  • Mfr # RTA-2018-GPH06

  • Zoro # G712926527


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Finish
Laminated
Caster Size
2 in
Number of Trays
1
Frame Material
Steel
Table Top Thickness
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-2018-GPH06
Zoro #
G712926527
UPC #
-
Country of Origin
China

Dimensions

Caster Size
2 in
Table Top Thickness
0.71 in
Depth
20 in
Width
28 in
Height
35.50 in

Details

Finish
Laminated
Number of Trays
1
Frame Material
Steel
Item
Computer Desk
Base Included
Yes
Top Material
Fiberboard
Number of Shelves
1
Assembly
Required
Application
Home, Children, Office
Features
Scratch Resistant, Adjustable
Color
Graphite
Frame Finish
Powder Coated
Caster Type
Dual Locking Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.