This item is Discontinued.

Rts Companies 5603-000100-7981 Urban Planter 36 in.x15 in. - Graphite 5603-000100-7981

This item is Discontinued.

Rts Companies

5603-000100-7981 Urban Planter 36 in.x15 in. - Graphite (Discontinued)

Mfr # 5603-000100-7981
Zoro # G503779769
UPC # 896790002993
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5603-000100-7981
Zoro #
G503779769
UPC #
896790002993
Country of Origin
China

Description

Bring out your inner green thumb without the need to have a full garden! The Urban Planter allows you to plant, weed, and grow your garden from the comfort of your deck or patio. The unique finish will fit with any decor and their size allows you to put your urban planter on any size deck or patio.
Item Length: 36
Item Height: 10.5
Item Width: 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.