"1/2 in. Dura-Chef" Non-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Red Rubber Mats

  • Mfr # 03-122

  • Zoro # G4443513


product price:  $61.46
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-122
Zoro #
G4443513
UPC #
845605019251
Country of Origin
India

Details

Item
Dura-Chef Non-Slip Rubber Kitchen Mat,1

Description

Rubber-Cal's "Dura-Chef" Non-Slip Rubber Kitchen Mats are utility mats that are available at a 1/2-inch x 3ft. x 5ft. size. These black anti-fatigue mats are made of comfortable natural rubber. In addition, these rubber kitchen mats are environmentally friendly floors in that they are made from tree derived rubber ingredients. Natural rubber's supple construction offers protection from spills, prevention of fatigue, and provides a safeguard for equipment and floors. These non-skid mats contain holes throughout the surface of the mat to reduce the amount of liquids, oils, and debris left on the surface. This creates a less hazardous walking area that will prevent against slips, thus increasing safety during hours of operation. Not only do they serve as drain mats, but the padded flooring also provides anti-fatigue qualities that will reduce the body from growing too weary. The "Dura-Chef" is ideal anti-fatigue mats for those who stand for long periods of time while working. Cashiers, valets, counter help, or assembly workers can all benefit from this padded flooring mat. While ensuring that those who work on the mats are better rested, these utility mats also serve well as al layer of floor protector mats for any equipment and the subfloors. This rubber kitchen mat will minimize damage to subfloors with its ample 1/2-inch gauge. Impact and noise from heavy machinery and equipment will be reduced, making the "Dura-Chef" ideal in industrial areas. The "Dura-Chef" makes for excellent garage flooring mats. Cleaning is easy, the rubber kitchen mat is lightweight so they can be removed, hosed down, and reinstalled, once dried. They are water resistant floors and will not be affected by any level of moisture. The mat is heavy enough to stay down under its own weight, making for no installation requirements. These non-skid mats provide safety, comfort, and durability. Safeguard your floors today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.