Zoro Homepage

Aluminum Flex 280 - Compressible - 12in ID

  • Mfr # 01-226-12

  • Zoro # G910377800


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Flexible Duct Length
118.1 in
Flexible Duct Wall Thickness
0.10 to 0.11 mm
Material
Aluminum
Color
Metallic Silver
Temp. Range
-22°F to 284°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-226-12
Zoro #
G910377800
UPC #
845605090694
Country of Origin
China

Dimensions

Flexible Duct Inside Dia.
12 in
Flexible Duct Length
118.1 in
Flexible Duct Wall Thickness
0.10 to 0.11 mm

Details

Material
Aluminum
Color
Metallic Silver
Temp. Range
-22°F to 284°F

Description

The Aluminum Flex 280 - Compressible is a single-ply aluminum duct with a lightweight yet robust construction. This metal duct has rests at a length of 0.8 meters out of the box, fully compressed. Then, you can extend it to its fully stretched length of 3 meters. It is a semi-rigid duct, which means that it is a flexible metal hose that stays in place once it has been bent. This is due to the duct's aluminum, helically corrugated construction, a structure which also enhances the duct's overall durability.Furthermore, because of aluminum's ability to withstand a high temperatures, the Aluminum Flex 280 - Compressible has a working temperature range of 22 degrees Farenheit to +284 degrees Farenheit. Naturally, this hose also resists metal fatigue, weathering, and a host of corrosive fumes and chemicals. This metal flex-duct comes in a wide variety of inside diameter I.D. sizes: 3in, 4in, 5in, 6in, 8in, 10in, and 12in. In every I.D. size, this duct has a wall thickness that ranges between 0.1 and 0.11 mm. In addition, its ends are plain cut, and its I.D. tolerance is 0 to 0.1 in.This flexible metal duct works well for plethora of demanding industrial, commercial, and residential applications, such as chemical fume ventilation, circuit board cooling, exhaust system ducting, HVAC ductwork, oil mist ducting, outdoor ducting, pollution control, and general ventilation applications. Use it for your wood stove or your kitchen exhaustthis aluminum duct is versatile, as well as cost-effective!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.