Anti-Slip Entrance Mat, Rubber, 0.38 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # 03-239-LI

  • Zoro # G6060732


product price:  $50.39
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
Color
Black
Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-239-LI
Zoro #
G6060732
UPC #
845605068105
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
0.38 in

Details

Item
Anti-Slip Entrance Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Surface Design
Raised Surface
Mat Shape
Rectangle

Description

DuraScraper Linear Commercial Rbbr Entra


  • Available in four sizes to match any entry, 2ft x 3ft, 3ft x 4ft, 3ft x 5ft, or 4ft x 6ft
  • A sturdy commercial entrance mat made from natural and reclaimed rubber material
  • Easy-to-clean rubber matting; simply wipe down with water or common household cleaners!
  • These anti-slip mats are equipped with surface protrusions that scrape dirt and moisture from foot traffic
  • Protects commercial entryways from moisture while keeping customers and clients safe from dangerous slips and falls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.