Anti-Slip Entrance Mat, Rubber, 0.38 in Thick, Black, 4 ft W x 6 ft L

  • Mfr # 03-239-LI-4x6

  • Zoro # G512089620


product price:  $63.65
/ea

Key Features

Overall Width
4 ft
Overall Length
6 ft
Color
Black
Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-239-LI-4x6
Zoro #
G512089620
UPC #
840032730168
Country of Origin
India

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Thickness
0.38 in

Details

Item
Anti-Slip Entrance Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Surface Design
Raised Surface
Mat Shape
Rectangle

Description

Whether you own a small business or a chain of restaurants, nothing is handier than a durable rubber safety mat for your entryway. Rubber-Cals Dura-Scraper Linear commercial entrance mat is the perfect solution for wet or slippery areas, especially in commercial entryways or areas that experience heavy rain. These rubber doormats can be used inside or outside; they are specifically designed to provide anti-slip protection and enhanced traction in problem areas. As a result, these anti-slip welcome mats are incredibly useful for industrial and retail locations. These rubber doormats are carefully crafted with a wide variety of other useful qualities that make them ideal for use in almost any function. Available in 4 sizes, this commercial entrance mat is perfect for any area ranging from a home doorway to the entrance of a big box store. Our rubber doormats are also extremely resilient and longer lasting than a typical PVC carpet mat, and they are by far more cost effective because they are easier to clean and maintain. Because these entrance mats are made with water-resistant rubber material and equipped with raised surface protrusions, they offer some of the best traction possible. The surface of each commercial entrance mat catches and cleans incoming foot traffic, preventing dangerous accidents and keeping interior floors clean and dry. Keep entryways safe and secure in rain or shine with the Dura-Scraper Linear commercial entrance mat.


  • Available in four sizes to match any entry, 2ft x 3ft, 3ft x 4ft, 3ft x 5ft, or 4ft x 6ft
  • A sturdy commercial entrance mat made from natural and reclaimed rubber material
  • Easy-to-clean rubber matting; simply wipe down with water or common household cleaners!
  • These anti-slip mats are equipped with surface protrusions that scrape dirt and moisture from foot traffic
  • Protects commercial entryways from moisture while keeping customers and clients safe from dangerous slips and falls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.