Antifatigue Mat, 3 ft. L x 2 ft. W, 3/4 in Thickness, Rubber, Black

  • Mfr # 03-231-100-BK-23

  • Zoro # G908438100


product price: $71.89
/ea

Key Features

Color
Black
Length
3 ft.
Width
2 ft.
Thickness
3/4 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-231-100-BK-23
Zoro #
G908438100
UPC #
845605067528
Country of Origin
China

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
3/4 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber

Description

Rubber-Cal Soft Cloud Anti-Fatigue Matting is the ultimate in comfort and support for a variety of applications. Designed for long-term use in a home or workplace, these comfort mats measure 3/4-inch thick and offer unbeatable comfort in areas where you stand or work for long periods of time. These foam mats are also great for added slip resistance in areas that may be wet or slippery, and offer added floor protection as well. Our Soft Cloud comfort mats are about as comfortable and supportive as they come. When you place one of these foam mats over a hard, unforgiving floor surface, you will get flexible support that is easier on your body. If you stand on cement for long periods of time every day, you know that anti-fatigue mats are the easiest way to protect yourself from stress injury and prevent damage to expensive equipment over time. Rubber-Cal has designed anti-fatigue matting that will provide you long-term comfort without slipping or sliding around. These comfort mats are lightweight and easy to move if necessary, and they prevent skidding and slipping while they provide you with unbeatable anti-fatigue comfort. Try these anti-fatigue mats in a busy warehouse or home garage; you'll find that our foam mats are some of the most comfortable mats you have ever stepped on! Soft Cloud anti-fatigue mats come in two helpful sizes and work on almost any floor surface. Remove these lightweight foam mats for easy cleaning, but know that they will also stay put under their own weight due to surface texture that grips and holds. Keep your focus with Soft Cloud anti-fatigue matting today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products