Antifatigue Mat, 60 ft. L x 30 ft. W, 5/8 in Thickness, Rubber, Black

  • Mfr # 03-232-305

  • Zoro # G708438102


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
60 ft.
Thickness
5/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-232-305
Zoro #
G708438102
UPC #
845605067573
Country of Origin
China

Dimensions

Length
60 ft.
Width
30 ft.
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber

Description

Looking for a top-of-the-line comfort at an affordable price? Rubber-Cal Comfort Cloud foam rubber anti-fatigue mats are a leading soft floor mat product designed specifically to provide unbeatable comfort and support. Measuring in at 5/8-inches thick, Comfort Cloud cushion flooring is true to its name. These foam rubber mats are made from supple sponge material that flexes under the weight of heavy foot traffic, industrial machinery, large exercise equipment, and more. Place one of these foam mats in any area where you want to comfort your staff or loved ones. By investing in a tough extra layer of flexible comfort mats, Comfort Cloud keeps sub-floor surfaces whole and undamaged. Not only is this cushion flooring ideal for floor protection purposes, it is also great for assembly areas, workshops, workstations, kitchen, and more. This anti-fatigue matting supports the human body easily and prevents injury to your back and joints. Are you a small business owner? Keep employees happy and pain-free with cushion flooring! Comfort Cloud comfort mats are also ideal for slippery areas in any home or business. Because its raw materials are water resistant and has a high natural coefficient of friction, a soft floor mat is a great way to ensure that slick floors do not endanger employees or customers. Invest in slip resistance you can count on. This soft floor mat will last longer than most other anti-fatigue matting products because it is made from a water-resistant material that is easy to clean and maintain. Take advantage of quality comfort mats at a very affordable price. Try our Comfort Cloud cushion flooring today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.