Shop RUBBER-CAL
See all product information
Create Account
AVLR-50 Flexible Ducting 18 in ID x 50ft
- Mfr # 01-217-18
- Zoro # G623942265
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Flexible Duct Length
50 ft
Flexible Duct Inside Dia.
18 in
Color
White
Flexible Duct Item
Flexible Ducting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-217-18
- Zoro #
- G623942265
- UPC #
- 840032736047
- Country of Origin
- China
- Color
- White
- Flexible Duct Item
- Flexible Ducting
Dimensions
- Flexible Duct Length
- 50 ft
- Flexible Duct Inside Dia.
- 18 in
Description
Rubber-Cal AVLR (Air Ventilator Long Reach) Flexible Ducting offer a professional-grade solution established to optimize high-volume airflow, climate control, and exhaust performance in demanding commercial and industrial environments. Designed to interface seamlessly with high-velocity blowers, industrial fans, and dehumidifier hose systems, this high-performance air duct ventilation solution addresses the common challenges of multi-section setups. By delivering a single, continuous run of large duct, the AVLR hose ensures maximum volumetric efficiency and prevents the static pressure drops associated with traditional coupled air vent ducts.Fabricated from industrial-strength PVC vinyl-coated polyester fabric, Rubber-Cal heavy-duty air conditioning duct features an integrated high-tension spring steel wire helix that maintains a consistent internal diameter, even through sharp bends and challenging routing configurations. Whether utilized to supply fresh air or act as a high-capacity air return duct, the rugged construction prevents the line from collapsing under pressure. To withstand the rigors of active job sites, the exterior of this vent ducting is reinforced with a heavy-duty wearstrip that absorbs the friction of daily deployment across rough surfaces, significantly lowering total cost of ownership by reducing replacement frequency.For operational efficiency, the ventilation ducting is highly compressible, retracting to a fraction of its extended length to simplify logistics, transport, and storage. The straight, continuous-run design allows for direct attachment over standard ventilation equipment, allowing field crews to minimize setup times and maintain strict project schedules. It serves as an excellent, heavy-duty option for high-capacity portable ac exhaust hose applications and temporary heating ducts. Certified to meet NFPA 701 flame-resistance standards, Rubber-Cal AVLR air duct provides the dependable safety compliance required for shipyard maintenance, disaster restoration, emergency response structures, and temporary hvac ducts installations.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Butyl benzyl phthalate (BBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.