Zoro Homepage

Black 0.2 in Thick, Rubber

  • Mfr # 03-R277-3229

  • Zoro # G012089601


product price: $21.35
/ea

Key Features

Overall Length
32 in
Overall Width
29 in
Color
Black
Thickness
0.2 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-R277-3229
Zoro #
G012089601
UPC #
840032732148
Country of Origin
Sri Lanka

Dimensions

Overall Length
32 in
Overall Width
29 in
Thickness
0.2 in

Details

Color
Black
Material
Rubber

Description

The Rubber-Cal Rubber Washer and Dryer Mat is perfect for protecting your floors against damage caused by the operations of household appliances such as dryers and washing machines. These machines often rumble when in use, potentially damaging your floors over time, making a lot of noise, andsometimesmoving out of place. Our Washer and Dryer Mat is a durable washing-machine vibration mat designed to combat all of these issuesit absorbs the shocks emitted by your appliances; it dampens noise; and it increases traction. This laundry-room rubber mat is made of a combination of natural and reclaimed rubbers. Our washer/dryer rubber mat is 5mm-thick just under 1/4-thick, and it is available in 3 different sizes: 32 x 29, 35 x 31, and 36 x 48. This washing-machine mat has a durometer of Shore 60A, which makes it a hard yet pliable product. Rubber is the ideal material for creating a protective, washer and dryer mat, as it provides excellent shock-absorbing and slip-resistant properties that work to protect the surface beneath it. Rubbers shock-absorbance prevents subflooring damage and dampens unnecessary noise. In addition, this washer/dryer floor mat is highly water-resistant, which means that they still enhance traction despite the presence of moisture. Overall, the Rubber-Cal Rubber Washer and Dryer Mat helps reduce noise, protect subfloors, and enhance traction.


  • •Dampens the noise a machine generates
  • •Protects subflooring from damage caused by a machine’s movements
  • •Traction-enhancing surface prevents machines from sliding out of place
  • •Easy to clean with water and with household detergents
  • •Available in 3 different sizes to fit most appliances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.