Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black 0.2 in Thick, Rubber

  • Mfr # 03-R278-7232

  • Zoro # G612089605


product price: $41.99
/ea

Key Features

Overall Length
72 in
Overall Width
32 in
Color
Black
Thickness
0.2 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-R278-7232
Zoro #
G612089605
UPC #
840032732131
Country of Origin
Sri Lanka

Dimensions

Overall Length
72 in
Overall Width
32 in
Thickness
0.2 in

Details

Color
Black
Material
Rubber

Description

The Rubber-Cal Rubber BBQ Under Grill Mat is designed for placement beneath your homes barbecue or grill station. We offer this under-grill mat for deck or patio grill stations in 4 different variations: a 32-diameter circle and 48 x 36, 56 x 32, and 72 x 32 rectangles. Made of natural and reclaimed rubbers, the BBQ Under Grill Mat is durable, water-resistant, and slip-resistant. Since rubber naturally enhances traction, this grill floor-pad keeps your barbecue equipment securely in place. And oftentimes, barbecues and grills drip hot oils, sticky sauces, and other foodstuffs when in use. This rubber grill-mat combats these issues by catching the cooking byproducts that leak from barbecues and grills. At 5mm-thick, this grill mat for under-grill applications also acts as a BBQ patio-protector mat, since outdoors flooring for decks and patiossuch as wood, tile, and stonecan be sensitive to barbecue byproducts. Furthermore, this BBQ floor-mat protects your subfloors from becoming dirty, and it prevents accidents from potentially becoming slip-and-fall hazards. The BBQ Under Grill Mat also features hammer-top surface texturinga pattern of corrugations which further increases the amount of traction that the grill floor-mat provides. And because rubber is naturally water-resistant and moderately chemical-resistant, the BBQ Under Grill Mat is easy to clean with water and with household detergents, making this BBQ-grill floor mat a very practical piece of equipment to own. That being said, refrain from using strong chemicalssuch as bleachon this under-BBQ mat, as harsh chemicals can cause the rubber to discolor or degrade.


  • •Protects outdoor flooring from potential damage caused by cooking byproducts
  • •Catches spilled foodstuffs before they reach your floors
  • •Corrugated surface secures grilling equipment in place
  • •Adds visual emphasis to your grill station
  • •Easy to clean with water and with household cleaning solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.