Zoro Homepage

Black 0.2 in Thick, Rubber

  • Mfr # 04-R277-3531

  • Zoro # G312089622


product price: $25.45
/ea

Key Features

Overall Length
35 in
Overall Width
31 in
Color
Black
Thickness
0.2 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-R277-3531
Zoro #
G312089622
UPC #
845605099956
Country of Origin
Sri Lanka

Dimensions

Overall Length
35 in
Overall Width
31 in
Thickness
0.2 in

Details

Color
Black
Material
Rubber

Description

These 5mm thick outdoor mats for under slide areas in a playground are available in three sizes.Depending on the size of the area you want covered, the three options will offer an effective layer that is easy to install or remove due to their light weight. The rubber mat for bottom of slide areas is made from materials that are UV and weather resistant. Since these rubber mats are made from reclaimed and natural rubber products, they offer the maximum protection from these elements that a rubber product can offer.Playground slide mats are made for the landing area in a commercial playground. Since the landing area of a slide is commonly subject to wear and tear, a rubber slide mat will add a coating of protection in these areas. This surface protection for the end of a slide run is necessary since oncoming foot traffic is coming towards the landing area with speed and will cause extra abrasion to the surface of the playgrounds floor. If your playground surfacing is made out of rubber tiles or pour-in-place rubber, the cost of repairs far exceeds the cost of a very cost-effective rubber slide mat.Moreover, the slides landing area could have already suffered some damage and in that case covering it up with a rubber mat will make the floors aesthetically more pleasing and reduce any further damage.Under the slide rubber mats also mark the landing location and allow others in the playground to notice where to avoid. Having foot-traffic enter the area that the slides run will end can be a safety concern and having a proper rubber mat that marks the location will help in identifying this. These rubber mats for the bottom of slides are also water resistant and that helps in diverting moisture away from the base of slides. Excess moisture and possible puddles at the bottom of slides areas can be a cleanliness concern for those who use the play area. Having a rubber mat there will help alleviate some of these concerns. Since these rubber mats are water resistant, they are also very easy to clean with soap, water and other non-corrosive households cleaners.


  • •Made from reclaimed and natural rubbers
  • •Rubber playground slide mats have excellent weather resistance
  • •Available in three rectangular sizes 32” x 29”, 35” x 31”, 36” x 48”
  • •Will add a rubber coating of wear protection to heavy-traffic landing areas
  • •5 millimeters thick & completely water-tight, will not let moisture pass through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.