Zoro Homepage

Black 0.24 in Thick, Rubber

  • Mfr # 07-101-6MM

  • Zoro # G412089607


product price: $74.39
/ea

Key Features

Overall Length
54 in
Overall Width
54 in
Color
Black
Thickness
0.24 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-101-6MM
Zoro #
G412089607
UPC #
840032732179
Country of Origin
Sri Lanka

Dimensions

Overall Length
54 in
Overall Width
54 in
Thickness
0.24 in

Details

Color
Black
Material
Rubber

Description

This circular rubber mat is made from a combination of vulcanized and natural rubber materials. Since both raw ingredients are of the highest quality, this rubber mat will exhibit excellent durability when used indoors or outdoors. Being a vulcanized vulcanization is a process of cross-linking rubber molecules chemically rubber product, this rubber mat will not shed or crumb up. It is a one-piece molded circular rubber floor mat. This rubber mat is 6mm thick just under 1/4-inch which is 6.4mm. The diameter of the rubber mat is 4.5 feet or 54-inches. This is a low maintenance product that is very easy to clean with most household tools and cleaning agents. For best results, simply use a wet cloth or mop along with simple commercial cleaning soap. Please do not use caustic cleaning agents such as bleach.This round rubber mat is engineered from elastic and flexible rubber materials. It is an impact absorption mat. With our rubber products impact absorption properties, the rubber mat will absorb enough of the shock from a collision that any parts dropped on the surface should be protected from damage. In addition, creeping and vibrating machinery will not damage your subfloors as they drag on the floor surface. In general, rubber is the superior choice for outdoor use when compared to other materials. Especially when the rubber mat is from natural rubber materials. While wood rots and splinters in the rain, rubber mats can withstand severe weather conditions, even snow. In addition, rubber will resist UV light and is durable, watertight, and fade resistant. This rubber mat is waterproof and when moisture or liquids are left on the surface, they will not get through to the bottom. This will protect your subfloors from the damaging effects of water. On hardwood floors, excess moisture can cause a host of problems such as warping, discoloration, or even rot. This rubber mat is an affordable way to protect your precious investments.


  • •6mm thick and 54-inches in Diameter
  • •Made from SBR and Reclaimed Rubbers
  • •Easy to Install and Transport due to its Light Weight
  • •Completely Water Resistant & Will not Allow Moisture to Pass
  • •Excellent UV and Weathering Qualities Makes for a Perfect Protective Layer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.