Zoro Homepage

"Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 9 ft Roll - Dark Gray

  • Mfr # 03-211

  • Zoro # G4401215


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Length
108 in
Thickness
0.078 in
Material
Flexible PVC
Coverage Area
36 sq.ft
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-211
Zoro #
G4401215
UPC #
845605061762
Country of Origin
China

Dimensions

Length
108 in
Thickness
0.078 in
Width
48 in

Details

Color
Gray
Material
Flexible PVC
Coverage Area
36 sq.ft
Application
Commercial/Residential
Item
Block-Grip Rubber Flooring Rolls,2mmX4f

Description

"Block-Grip" rubber flooring rolls is a refreshingly modern take on the ancient cobblestone roads of Rome and Greece. The surface of the mat is designed with rows upon rows of raised, quadrilateral protrusions that increase traction underfoot and promote safety. The "Block-Grip" is a variation of stud rubber flooring or coin flooring. This non-slip floor product is made from abrasion-resistant SBR/PVC raw materials. The end-result is an ultra-durable rubber surface that is ideal for gym floors, cellar flooring, garage floors, non-slip safety floor surfaces, industrial floor coverings, and even boat flooring solutions! Unlike carpet, wood, or laminate this rubber surface can handle heavy foot-traffic and excess moisture without missing a beat. This waterproof flooring can be used as a temporary runner or mat in areas where floor protection and slip-resistance is needed. The underside of "Block-Grip" is fabric-textured, giving the mat the ability to grip subsurface floors instead of skidding over them. In addition to this feature, double-sided tape can be used to secure "Block-Grip" for more semi-permanent applications. This rubber runner is sold in a variety of lengths so that waste and cutting during installation is minimized. This allows for cost effective and simple DIY installation of this rubber flooring rolls. The rubber mat can be easily cleaned by sweeping or mopping with any (non-corrosive) commercial cleaner. Classic design meets modern functionality in this stud rubber flooring. Available in Black, Dark Gray and Brown, you can be sure "Block-Grip" will satisfy every aesthetic and functional need your space requires. Invest in these colorful and resilient rubber floors!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.