Block-Grip Vinyl Step Mats - 2mm x 36in x 10in - Black (6pack), 6PK

  • Mfr # 10-104-035-BL-6pk

  • Zoro # G822773462


product price:  $124.99
/pk 6, $20.83/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
0.079 in
Length
36 in
Width
10 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-035-BL-6pk
Zoro #
G822773462
UPC #
840032734937
Country of Origin
China

Dimensions

Thickness
0.079 in
Length
36 in
Width
10 in

Details

Color
Black
Item
Step Mat
Material
PVC

Description

Our Block-Grip Vinyl Step Mats are founded on a deep respect for balanced design, drawing inspiration from the timeless philosophy that “without symmetry and proportion there can be no principles in the design of any temple.” The Block-Grip’s refined, geometric surface pattern reflects old cobblestone pathways offering a sophisticated texture that enhances your space without overwhelming it. At the same time, these anti slip stair treads embody our commitment to enhanced stability and safety with every step. This intentional design extends beyond aesthetic, providing a highly functional solution to common risks posed by slick or deteriorating stair surfaces. In support of this function, the precision engineered surface pattern enhances traction, promoting confident movement across varying conditions. The PVC inherent resistance to moisture prevents saturation and inhibits mold and mildew growth, making these non-slip stair treads an exceptional choice for indoor stair treads applications. Reinforcing their durability, each of our step treads is crafted from high-quality PVC with a 70-durometer hardness rating. To suit a variety of design needs, the Block-Grip Vinyl Step Mats are available in three neutral colors (Black, Dark Gray, & Brown) and two convenience size (36in x 10in & 48in x 10in), allowing for a customized fit on any staircase. By combining timeless design principles with modern safety innovation, our Block-Grip anti-skid stair treads offer a dual-benefit upgrade that elevates both the beauty and functionality of your property.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.