Zoro Homepage

"Built on Courage" - An American Doormat - 18" x 30"

  • Mfr # 10-102-027

  • Zoro # G6080576


product price: $13.79
/ea

Key Features

Size
18 in x 30 in
Printed Image or Message
Built on Courage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-102-027
Zoro #
G6080576
UPC #
845605073154
Country of Origin
Sri Lanka

Dimensions

Size
18 in x 30 in

Details

Item
Doormat
Printed Image or Message
Built on Courage

Description

When it comes to showing your patriotism, no accessory is off-limits! Even the right type of contemporary doormats can display your inherent national loyalty for all to see. “Built on Courage” is the perfect kind of urban or country doormat for welcoming guests to your home with aplomb and pride. Designed to depict our nation’s premier mascot, the Bald Eagle, it is no wonder why these patriotic door mats make the perfect type of American mat for use in the home of any patriot. Representing free spiritedness and will, the Bald Eagle is a natural symbol of the United States and all of its citizen, and will lend any home or business an air of distinction and the aura of American resolve.
Featuring the profile of a bald eagle head sketched out in (of course) red, white, and blue against a tan background made of coir, this elegant doormat presents a striking and inspiring visual of our nation’s national bird. With their rousing yet minimalistic design, “Built on Courage” American Flag doormat are the perfect example of the perfect, patriotic doormat design without being gaudy or unnecessarily distracting. This makes them the ideal type of coir doormats for fitting into any area seamlessly!
Preventing dirt and refuse from entering into your clean interior areas should be the number one priority of any set of American flag doormat. The tough, weather resistant coir material is prized in these outdoor dirt stopper doormats because they allow the mats to effectively clean out even the hardest to reach areas of your footwear. With his benefit in mind, coir is a natural choice for all types of dirt trapper doormat. The aforementioned hardy nature of coir allows it to excel in all types of environments, inside and out. In addition, these 18” x 30” coir doormats fit neatly into virtually any area and are easy to clean by simply sweeping or shaking the mats outdoors. In sum, patriotic Bald Eagle coir doormats are an aesthetic choice suitable for any home or office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.