Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet - 0.125" Thick x 36" Width x 24" Length - 60A Durometer - Black - ASTM D2000 BG

  • Mfr # 39-006-125

  • Zoro # G4277044


product price: $32.85
/ea

Key Features

Rubber Thickness
0.125 in
Rubber Width
24 in
Rubber Length
36 in
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39-006-125
Zoro #
G4277044
UPC #
840032707030
Country of Origin
China

Dimensions

Rubber Thickness
0.125 in
Rubber Width
24 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Buna-N
Rubber Color
Black
Durometer
60 A

Description

Buna-N Sheet,0.125 In.ThckX36 In.WX24 In.L,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.