Buna-N Sheet - Adhesive-Backed - 0.250" Thick x 6" Width x 36" Length - 60A - Black - ASTM D2000 BG

  • Mfr # 39-P006-250

  • Zoro # G4277857


product price: $26.99
/ea

Key Features

Rubber Thickness
0.25 in
Rubber Width
6 in
Rubber Length
36 in
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39-P006-250
Zoro #
G4277857
UPC #
840032714830
Country of Origin
China

Dimensions

Rubber Thickness
0.25 in
Rubber Width
6 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Buna-N
Rubber Color
Black
Durometer
60 A

Description

Buna-N Sheet,Adhesive-Backed,0.250 In.Thc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.