"Casablanca" Brown - Outdoor Coco Mats - 18" x 30"

  • Mfr # 10-102-029P

  • Zoro # G6082037


product price: $12.95
/ea

Key Features

Size
18 in x 30 in
Printed Image or Message
Casablanca Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-102-029P
Zoro #
G6082037
UPC #
845605073185
Country of Origin
Sri Lanka

Dimensions

Size
18 in x 30 in

Details

Item
Doormat
Printed Image or Message
Casablanca Brown

Description

Every homeowner strives to create the perfect ambience to reflect their distinct personality. To add a touch of truly unique flair to the entryway to your home, consider using a “Casablanca” Brown striped doormat. The brown lattice design of these patterned door mats is purposefully designed to reflect classic Moroccan artwork and lend any home or office a rustic, yet welcoming atmosphere. Based off the North African customs of square tiles and patterns that have persisted since ancient times, these modern doormats reflect an aesthetic that extends back hundreds upon hundreds of years. And, just like the culture they borrow from, these entryway mats are innately hardy and possess an admirable longevity, meaning you can use them freely both indoors or outside without worrying about them suffering an undue damage or wearing!
A truly eco-friendly material, coir is just as efficient (if not more so) at cleaning out dirt and debris from your footwear as synthetic dirt trapper doormat materials. Stripped from the sturdy, durable husks of coconuts, coir is one of the most dependable, natural elegant doormat materials in the business. Because the majority of coir is harvest by hand from renewable coconut plantations, coir is the apex choice in matting for any environmentally conscious consumer. The coconut fiber doormat is a product that combine the ingenuity of man with the material quality of nature.
Do you only need your lattice doormat installed for certain times of the year? No problem! The lightweight composition of these door mats means that they can be easily stored, installed, and transported without requiring any tools or special handling procedures. This makes a Casablanca contemporary doormat the perfect type of doormat for use in virtually any residential or commercial space. An intriguing blend of rusticity and modernity, “Casablanca” brown entryway mats will perform exceptionally at keeping your interior surfaces clean and your doorways stylish!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.