Zoro Homepage

Closed Cell Rubber - Blend - 5/16" X 39" X 78"

  • Mfr # 02-127

  • Zoro # G4286275


product price: $74.55
/ea

Key Features

Rubber Thickness
5/16 in
Rubber Width
39 in
Rubber Length
6in
Rubber Material
Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-127
Zoro #
G4286275
UPC #
845605014843
Country of Origin
China

Dimensions

Rubber Thickness
5/16 in
Rubber Width
39 in
Rubber Length
6in

Details

Item
Rubber Sheet
Rubber Material
Rubber
Rubber Color
Black
Application
Commercial / Residential

Description

Closed Cell Rubber Blend,5/16 In.ThckX39 In.X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.