Zoro Homepage

Closed Cell Rubber EPDM - 3/8" Thick x 39" x 78"

  • Mfr # 02-129

  • Zoro # G4286065


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
0.375 in
Rubber Width
39 in
Rubber Length
6.5 ft
Rubber Material
EPDM rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-129
Zoro #
G4286065
UPC #
845605015277
Country of Origin
China

Dimensions

Rubber Thickness
0.375 in
Rubber Width
39 in
Rubber Length
6.5 ft

Details

Item
Rubber Sheet
Rubber Material
EPDM rubber
Rubber Color
Black
Features
Oil Spill Mat, Shock Absorbent
Application
Commercial / Residential, Indoor/Outdoor

Description

Closed Cell Rubber EPDM,3/8 In.ThckX39 In.X78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.