Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Inserted Rubber Sheet - 3/16" Thick - 3ft Width x 14ft Length - Black

  • Mfr # 20-107

  • Zoro # G4329562


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Width
3 ft
Rubber Material
Rubber
Rubber Color
Black
Application
Commercial / Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-107
Zoro #
G4329562
UPC #
845605035114
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
3 ft
Rubber Length
14 ft

Details

Item
Rubber Sheet
Rubber Material
Rubber
Rubber Color
Black
Application
Commercial / Residential

Description

Cloth Inserted Sheet is a fabric reinforced rubber made of SBR (Styrene-Butadiene Rubber). Cloth inserted sheet is a rubber sheet with ply(s) of fabric impregnated in the rubber. Cloth inserted sheet material is designed to add stability where mechanical fastening is necessary, and to reduce gasket creep where heavy flange loading is required. The ply(s) of fabric help reduce tearing when fastened. CI sheet is available in a smooth finish and each sheet would have one ply of fabric per each 1/16" of gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.