Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Inserted SBR - 70A - Rubber Sheet - 3" Thick - 4" Width x 4" Length - Black, PK5

  • Mfr # 20-107

  • Zoro # G4312403


product price: $23.79
/pk 5, $4.76/ea

Key Features

Rubber Thickness
3/16 in
Rubber Width
4 in
Rubber Material
Rubber
Rubber Color
Black
Application
Commercial / Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-107
Zoro #
G4312403
UPC #
845605034971
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
4 in
Rubber Length
4 in

Details

Item
Rubber Sheet
Rubber Material
Rubber
Rubber Color
Black
Application
Commercial / Residential

Description

Cloth Inserted SBR,70A,Rubber She,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.