Shop RUBBER-CAL
See all product information
Create Account
Cloth Inserted SBR - Rubber Sheets - 0.25" Thick x 4" Width x 36" Length - Black
Mfr # 35-015-250
Zoro # G4317915
product price:Â
$
8.39
/ea
Key Features
Rubber Thickness
0.25 in
Rubber Material
Styrene-Butadiene
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-015-250
- Zoro #
- G4317915
- UPC #
- 840032700376
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 0.25 in
- Rubber Width
- 4 in
- Rubber Length
- 36 in
Details
- Item
- Rubber Sheet
- Rubber Material
- Styrene-Butadiene
- Rubber Color
- Black
Description
Cloth Inserted SBR,Rubber Sheets,0.25 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.