Zoro Homepage

"Coin-Grip Commercial" Rubber Step Mat - 10" x 36" - 6pack

  • Mfr # 10-104-012P

  • Zoro # G4321537


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-012P
Zoro #
G4321537
UPC #
845605075165
Country of Origin
India

Details

Item
Coin-Grip Commercial Rubber Step Ma,PK6

Description

Rubber-Cal’s “Coin-Grip Commercial” rubber stair treads are designed to prevent accidents and promote safety on public stairways. Made from eco-friendly and durable reclaimed rubber, these step covers have excellent abrasion resistance and outdoor capabilities to perform well on any commercial staircase. Reclaimed rubber has excellent resistances to UV, ozone, and weather, making these non-skid stair treads ideal for external staircases. The moisture-resistant rubber is impervious to mildew and mold so these outside stair treads can be used year-round with little maintenance necessary.
The key feature of these safety stair treads is their unique “Coin-Grip” patterned surface, comprised of small stud-like protrusions. This design enhances traction while giving the stair treads a sleek modern aesthetic. The “Coin-Grip” pattern offers a raised walking surface to maintain traction even in the presence of moisture. The stair mats have a 6-6.5mm gauge, increasing in thickness at the nose to provide extra comfort and slip-resistance. Even stairways that see constant foot-traffic will find it difficult to wear down the 6mm thick reclaimed rubber.
These eco-friendly anti-slip treads are also wider than typical tread mats—available in two different sizes to cover the large surface area of commercial steps. Both sizes feature a 1.6-inch lip, which hugs around the edge of the step for maximum coverage. This both secures placement of the mat and prevents feet from slipping off of the edge. These heavy-duty rubber treads are sold in packs of six and designed for quick and easy DIY installation. Whether needed year-round or just for the season, Rubber-Cal’s “Coin-Grip Commercial” rubber stair mats are a reliable choice for stairway safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.