Zoro Homepage

"Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 7ft Roll - Black

  • Mfr # 03-165

  • Zoro # G4444082


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
84 in
Thickness
0.078 in
Material
Flexible PVC
Coverage Area
28 sq.ft
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-165
Zoro #
G4444082
UPC #
845605061069
Country of Origin
Korea, Republic of

Dimensions

Length
84 in
Thickness
0.078 in
Width
48 in

Details

Color
Black
Material
Flexible PVC
Coverage Area
28 sq.ft
Application
Commercial / Residential
Item
Floor Roll

Description

Coin-Grip Anti-Slip Rubber Mat,2mmX4ftX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.