Zoro Homepage

Commercial Entrance Mat, 2.5mm thick, Black

  • Mfr # 03-237-WA

  • Zoro # G4394495


product price: $31.99
/ea

Key Features

Size
24 in x 36 in
Color
Black
Thickness
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-237-WA
Zoro #
G4394495
UPC #
845605068099
Country of Origin
India

Dimensions

Size
24 in x 36 in
Thickness
2.5mm

Details

Item
Commercial Entrance Mat
Color
Black

Description

Rubber-Cal's "Dura-Scraper Wave" rubber entrance matting possesses some truly amazing qualities that make it perfect for a wide range of industrial and commercial applications. These rubber doormats measure at 3/8 inch thick, making them some of the thickest grip mats we offer. As a result, this commercial entrance mat provides a tough, heavy-duty surface that will protect floor surfaces from anything from heavy foot traffic to heavy-duty machinery. This floor protection mat works incredibly well as a large entrance mat or as support for standing workstations. Made from slip-resistant rubber material, these grip mats will provide excellent traction in any wet or slippery doorway. Because this entrance matting is made from reclaimed SBR and natural rubber materials, it is also naturally supple and flexible. More than that, these rubber doormats are some of the most durable mats in the industry! At 24 inches by 36 inches, this commercial entrance mat is also perfect if you need a runner that can cover a larger area; simply put a couple of these grip mats together to cover any surface! The "Dura-Scraper Wave" rubber entrance matting is also incredibly easy to clean and maintain. And because this floor protection mat is easy to clean, it will last longer than almost any other mat on the market. Invest in a quality commercial entrance mat that will outlast all of the others! With a unique wave design to add a touch of character to any workplace, our "Dura-Scraper Wave" is the perfect way to protect your business and decorate your front entrance without sacrificing function for form!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.