Commercial Entrance Mat, Rubber, 2.5mm Thick, Black, 3 ft W x 4 ft L

  • Mfr # 03-235-CH-3x4

  • Zoro # G912089619


product price:  $33.69
/ea

Key Features

Overall Width
3 ft
Overall Length
4 ft
Color
Black
Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-235-CH-3x4
Zoro #
G912089619
UPC #
840032730212
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft
Thickness
2.5mm

Details

Item
Commercial Entrance Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Surface Design
Checkered
Mat Shape
Rectangle

Description

Rubber-Cal's Dura-Scraper Checkered commercial Entrance mat is a tough, affordable rubber entrance mat designed for use in entryways of every size and location. Made from natural and reclaimed rubber materials, these non-slip mats are crafted in the same manner as all-weather vehicle tires. These rubber doormats are what we would call a tire-derived product, since one of their main ingredients is reclaimed rubber which is harvested from discarded tires. Because automobile tires are manufactured to drive on wet slippery roads and hot pavement for years, they must use very high-quality rubbers. For that reason, the Dura-Scraper Checkered rubber door mat is perfect for the consumer who is concerned about durability. Because of their material makeup, these rubber doormats will outlast even the toughest coco or carpet mat while proving better for the environment. These non-slip entry mats are ideal for use in both residential and commercial applications, both indoors and outside, and are available in 4 different sizes. Because they are made with water resistant rubber material, these commercial entrance mats offer some of the best slip resistance on the market. Each doorway mat is equipped with a textured surface that will increase traction and prevent dangerous slips and falls. Make your entryways safer for friends, family, employees, and customers alike! Not only will these rubber doormats increase safety, but they will also provide a clean, comfortable surface on which people can stand and walk. Keep your indoor floors clean by employing a rubber welcome mat. Don't miss out on some of the toughest non-slip mats around. Invest in a Dura-Scraper Checkered commercial entrance mat to protect your home or business and rest easy knowing that anyone who steps through your door will be safe.


  • Tough rubber doormats that will withstand any weather, rain or shine!
  • "Dura-Scraper Checkered" provides a sturdy, comfortable, safe floor surface
  • Prevents injuries in wet entryways with slip resistant rubber surface pattern
  • Available in 2ft x 3ft, 3ft x 4ft, 3ft x 5ft, or 4ft x 6ft door mat for any home or business
  • Extremely economical commercial entrance mat made with eco-friendly natural and reclaimed rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.