Zoro Homepage

Composite-Rib Floor Mat, 1/8 in thick, Black

  • Mfr # 03-167-CO-P

  • Zoro # G4442698


product price: $39.89
/ea

Key Features

Color
Black
Thickness
1/8 in
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-167-CO-P
Zoro #
G4442698
UPC #
845605021858
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Thickness
1/8 in

Details

Item
Composite-Rib Floor Mat
Color
Black
Backing Material and Surface Material
Rubber

Description

Rubber-Cal's "Composite Rib" Corrugated Rubber Floor Mats are available in a thickness of 1/8" and a width of 4 feet. This corrugated flooring is made from synthetic rubber materials. Sold at varying lengths, the roll rubber matting allows users to match available lengths with their need. This version of a ribbed rubber has extra ribs and corrugations to add more protection from slipping due to wet conditions. The added corrugated and ribbed texture on the surface of this safety mat creates dirt and moisture trapping qualities that will aid in better gripping in wet environments. This rubber floor mat is especially effective in areas that see heavy rain and snowfall. This product is a great option for rubber matting for floors and due to its high resiliency, it can withstand heavy foot traffic while providing all the qualities of an anti-slip mat. Since the rubber raw material has good resistance to common household cleaning agents, UV, and wet conditions, it can be used both indoors and outdoors. A great application for this safety mat is commercial walkways where there is need for a corrugated surface that will prevent slips and falls. This mat is ideal for use as protective surfacing, industrial mats, kitchen floor mats, and more. Not only is this product both resilient and affordable, but it also has the option for either temporary or permanent installation depending on the needs of the consumer. If being used only temporarily, its mobility serves well with the ability to be easily packaged and stored for use at a later time. As a floor protection mat, it combines two styles of rubber corrugations, including the fine rib and the wide rib. Buy one of these rubber floor mats and provide an excellent amount of traction that will help improve the safety of your walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.