Zoro Homepage

Composite-Rib Floor Mat, 1/8 in thick, Black

  • Mfr # 03-167-CO-P

  • Zoro # G4444475


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
1/8 in
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-167-CO-P
Zoro #
G4444475
UPC #
845605021629
Country of Origin
China

Dimensions

Size
3 ft x 20 ft
Thickness
1/8 in

Details

Item
Composite-Rib Floor Mat
Color
Black
Backing Material and Surface Material
Rubber

Description

Rubber-Cal's "Composite Rib" Corrugated Rubber Mats are anti-slip mats that come in a width of 3 feet and are sold in a variety of lengths to fit any user's needs. At a thickness of 1/8-inch, these rubber runner mats are a safety floor that will prevent incoming foot-traffic from slipping due to inclement weather conditions or spills. While the ribs provide traction against slips and falls, the elastomer is capable of surviving both indoor and outdoor environments so as to fit most applications. The resiliency of this commercial rubber mat will give it a substantial lifespan with its excellent abrasion resistance as well as protection from common household cleaners, UV and the ozone. This product is excellent for use in commercial walkways due to its resiliency to heavy foot traffic. It can also be useful as a shop mat or a kitchen floor mat for added grip in otherwise slippery area. These rubber mats are cost effective and add dirt and moisture trapping qualities to any entryway, making it an excellent safety floor in public buildings. There are both permanent and temporary installation options for the matting depending on the desired use. These rubber runner mats can also act as floor protection mats in assembly areas where dropped parts may be undesirable. Buy this affordable commercial rubber mat and provide a safer, non-slip well protected path for your employees, friends, or clients!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.