Diamond-Grip Vinyl Step Mats - 2mm x 36inx 10in - Dark Gray (6pack), 6PK

  • Mfr # 10-104-037-DG-6pk

  • Zoro # G922773447


product price:  $124.99
/pk 6, $20.83/ea
Free Shipping & Returns

Key Features

Thickness
0.079 in
Length
36 in
Color
Dark Gray
Material
PVC
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-104-037-DG-6pk
Zoro #
G922773447
UPC #
840032735019
Country of Origin
China

Dimensions

Thickness
0.079 in
Length
36 in
Width
10 in

Details

Color
Dark Gray
Material
PVC
Item
Step Mat

Description

Diamond-Grip Vinyl Step Mats provide a reliable blend of safety, durability, and material integrity, making them a strong choice for environments where consistent traction is essential. Their raised diamond-textured pattern is engineered to increase friction between footwear and the stair surface, offering a more secure footing and helping reduce one of the most common causes of slip-and-fall accidents. In addition to enhancing grip, these anti slip treads act as a protective layer that shields the stairs beneath from scratches, dents, and everyday wear, extending the life of the surface they cover. Each stair tread non-slip mat is made from high-grade, fire-resistant PVC, a material valued for its strength, moisture resistance, and dependable performance in demanding conditions. PVC’s natural flame-retardant qualities provide an added level of reassurance, ensuring the non-slip stair treads contribute to a safer environment overall. With a lightweight yet durable 2mm thickness, a 75-durometer hardness, and impressive tear and tensile strength ratings, the non-skid treads are built to withstand regular foot traffic without losing integrity. Available in Black and Dark Gray and offered in practical sizes of 10” x 36” and 10” x 48”, they deliver both functionality and a clean, professional appearance suitable for residential, commercial, or industrial spaces. Installation requires only double-sided carpet tape, making upgrades quick and effective.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.