Zoro Homepage

"Diamond-Plate Commercial" Step Mat - 10" x 48" - 6pack

  • Mfr # 10-104-014P

  • Zoro # G3741903


product price: $140.99
/pk 6, $23.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-014P
Zoro #
G3741903
UPC #
845605075196
Country of Origin
India

Details

Item
Diamond-Plate Commercial Step Mat,,PK6

Description

Rubber-Cal’s “Diamond-Plate” Commercial rubber mats for stairs are an affordable and eco-friendly solution to slippery stairways. Staircases both indoors and outdoors can be susceptible slips, trips, and falls on a regular basis. For commercial business owners this can result in property damage, costly medical bills, or messy liability cases. You can protect the sensitive surface of your stairs while preventing injuries to those traveling on them with these rubber step mats.
These heavy-duty rubber stair treads are specially designed to maximize safety and protection on commercial stairways. The durable grips for stairs are made from a blend of natural and reclaimed rubber materials to give them excellent resistance to abrasions, moisture, and weather. These resistances allow the tread mats to withstand heavy foot traffic and exceed in outdoor applications. The key feature of these rubber stair covers is the unique “Diamond-Plate” pattern, which is comprised of thin protrusions to enhance traction and provide a clean industrial aesthetic. The protrusions alternate in direction to offer multidirectional slip-resistance even when the stairs are wet.
These non-slip treads are available in two large sizes that are wider than our regular stair mats to fit the surface of most commercial staircases. The anti-slip stair treads measure 6-6.5mm in thickness, increasing at the nose to grip around the edge of the sub-steps. The 1.6-inch lip both secures the rubber step into place and prevents feet from slipping off the edge of the step. The “Diamond-Plate” rubber stair mats are designed for easy DIY installation and can be used either temporarily with double-sided tape or permanently with adhesive. Whether you need to increase safety for the season or year-round, Rubber-Cal’s “Diamond-Plate” Commercial rubber stair treads will provide superior protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.