Zoro Homepage

Diamond-Plate Rubber Flooring Rolls, 2.5mm thick, Black

  • Mfr # 03-206-W100

  • Zoro # G4447686


product price: $49.49
/ea

Key Features

Color
Black
Thickness
2.5mm
Backing Material and Surface Material
Rubber
Surface Design
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-206-W100
Zoro #
G4447686
UPC #
845605034445
Country of Origin
China

Dimensions

Size
4 ft x 7 ft
Thickness
2.5mm

Details

Item
Diamond-Plate Rubber Flooring Rolls
Color
Black
Backing Material and Surface Material
Rubber
Surface Design
Diamond

Description

Diamond-Plate Rubber Flooring Rolls,3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.