Zoro Homepage

Diamond-Plate Rubber Flooring Rolls, 3mm, 2.5mm thick, Black

  • Mfr # 03-206-W100

  • Zoro # G4408942


product price: $67.59
/ea

Key Features

Size
4 ft x 9 ft
Color
Black
Thickness
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-206-W100
Zoro #
G4408942
UPC #
845605034469
Country of Origin
China

Dimensions

Size
4 ft x 9 ft
Thickness
2.5mm

Details

Item
Diamond-Plate Rubber Flooring Rolls,3mm
Color
Black

Description

Diamond-Plate Rubber Flooring Rolls,3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.