Diamond-Plate Thermoplastic Flooring - 3.5mm x 36 in x 3ft - Brown

  • Mfr # 03-R271-36-BN-03

  • Zoro # G512090268


product price: $39.85
/ea

Key Features

Material
Rubber
Length
36 in
Width
36 in
Thickness
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-R271-36-BN-03
Zoro #
G512090268
UPC #
845605099321
Country of Origin
China

Dimensions

Size
3 ft x 3 ft
Length
36 in
Width
36 in
Thickness
0.14 in

Details

Color
Brown
Material
Rubber

Description

The Diamond-Plate Thermoplastic Flooring rolls are a durable form of non-slip matting with a sleek industrial aesthetic. The design is inspired by steel plate floors of the early 20th century, complete with a diamond pattern of thin, alternating protrusions. Traditional steel plate flooring is not often seen in the modern day due to impracticality, but the industrial aesthetic remains popular in a variety of industries. And the diamond-plating is not only attractive, but practical as well. Diamond-plate matting provides excellent slip-resistance, thanks to its traction-enhancing surface texture. The thin protrusions across the surface of the anti-slip mats can easily fit into shoe soles to lock in and secure footing. This provides multi-directional slip-resistance, even when the surface is wet, so you can work under wet conditions without problem. These diamond-plate mats are made from thermoplastic elastomer TPE for competitive durability and sub-floor protection. The thermoplastic material is 3.5mm thick and offers a non-permeable surface with resistance to moderate chemicals. The material is impervious to water, and you will never have to worry about the permeation of liquids. The diamond-plate rubber mats act as a protective barrier, shielding your sensitive sub-floors from harmful substances and abrasions. The synthetic rubber is great at absorbing impacts and vibrations, which could easily damage traditional flooring types like hardwood or tile. The Thermoplastic Diamond-Plate Mats are available in Black, Brown, and Dark Gray colors, and they come in a selection of pre-cut sizes to accommodate a space of any size.


  • •This durable rubber diamond-plate matting brings an industrial aesthetic to any application!
  • •Features a diamond-plated surface texture to provide multi-directional slip-resistance, even when the mat is wet
  • •Made from solid thermoplastic elastomer to offer a non-permeable surface with resistance to moderate chemicals
  • •Available in your choice of Black, Brown, or Dark Gray colors to complement the aesthetic of virtually any location
  • •These mats measure 3ft wide and are available in a selection of pre-cut lengths to accommodate a space of any size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.