Shop RUBBER-CAL
See all product information
Create Account
"Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders
- Mfr # 03-189
- Zoro # G6082886
product price:Â
$
29.95
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-189
- Zoro #
- G6082886
- UPC #
- 845605027980
- Country of Origin
- India
- Item
- Door Scraper Commercial Entrance Mat,5/8
- Color
- Black
Dimensions
- Size
- 24 in x 32 in
Description
Rubber-Cal's "Door Scraper" Commercial Entrance Mat is a rubber door mat that is available in a 5/8-inch by 24-inch by 32-inch size. These entry mats are a sustainable product made from natural and recycled rubber materials. They provide entryways with a scraping surface to prevent interiors from getting dirty, offer anti-slip protection, and are available with brightly colored borders for increased safety. The surface of the rubber door mat contains "finger-like" protrusions that offer scraping action for high foot-traffic commercial entryways. Indoor flooring stays clean while these entry mats work hard to remove dirt, snow, and debris. By reducing overall moisture indoors, this commercial entrance mat improves safety by increasing traction. The natural and recycled rubber raw materials of the entrance matting are resilient and durable. It is fully resistant to water and can withstand all weather conditions. This makes for an ideal outdoor door mat! The knob-like surface protrusions on the rubber door mat not only scrape, but also provide secure footing in adverse conditions. While increasing safety through scraping and traction, these entry mats are available in bright colors that increase their visibility. The bright beveled edges heighten awareness by alarming oncoming foot traffic of the location of the mat. Multiple colors are available including blue, brown, yellow, red, and black. The "Door Scraper" provides increased traction and improves the safety of any commercial entryway! The "finger-like" protrusions offer scraping action to remove debris, keeping the indoor flooring cleaner. The improved traction of the rubber doormat offers greater safety to reduce the risk of injury from slips and falls. Buy this outdoor door mat in different colors for increased spatial awareness, and it can provide a safe and secure option for your entryway!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.