Shop RUBBER-CAL
See all product information
Create Account
"Door Scraper" Commercial Entrance Mat - 5/8 in x 36 in x 72 in - Black Non-Slip Borders
- Mfr # 03-189
- Zoro # G6077828
product price:Â
$
77.99
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-189
- Zoro #
- G6077828
- UPC #
- 845605028086
- Country of Origin
- India
- Item
- Door Scraper Commercial Entrance Mat,5/8
- Color
- Black
Dimensions
- Size
- 36 in x 72 in
Description
Rubber-Cal's "Door Scraper" Commercial Entrance Mat is a product that is available in a 5/8-inch thick x 3ft. by 6ft. size. These rubber doormats are built for long-term outdoor use and will show great resilience regardless of rain, snow, or extreme heat! Due to their surface texture, this entrance door mat adds safety to any commercial entryway by offering a non-slip flooring option. By scraping grime at the doorway, it also helps reduce interior cleaning costs. The top-surface of these rubber doormats is molded with finger-like protrusions that increase traction even when wet. Secure footing is especially necessary in damp conditions, especially in public buildings. The robust grip-surface of the "Door Scraper" is able to scrape away moisture and debris from foot traffic to make for safety flooring. While the rubber doormats remove moisture and debris, they are also able to retain it due to their raised beveled edges. This rubber mat is a one-piece molded rubber mat that will not rip, tear, or break down. The resilient surface of the rubber doormats resists common liquids, making it simple to clean them off when necessary. Not only is the material resilient and resistant in addition, these outdoor doormats are made from a combination of environmentally friendly, recycled and natural rubbers. The materials make this commercial entrance mat appealing as a sustainable product. These rubber doormats offer a non-slip flooring option with their "finger-like" protrusions on the top-surface. By providing traction in wet conditions this rubber mat improves the safety of customers and employees and reduces the risk of injury. Retaining the moisture and debris from incoming foot traffic can make for an entrance door mat that will help minimize interior cleaning costs. Try the "Door Scraper" today and make this outdoor door mat the safety solution for your commercial entryways!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.