Zoro Homepage

Doormat, 0.59 in Thick, Brown, 18 in W x 30 in L

  • Mfr # 10-102-009

  • Zoro # G6080743


product price: $12.15
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Brown
Backing Material
Coir
Thickness
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-102-009
Zoro #
G6080743
UPC #
845605027645
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Thickness
0.59 in

Details

Item
Doormat
Color
Brown
Backing Material
Coir
Application
Commercial/Residential
Printed Image or Message
Grandma's Plants

Description

Grandmas Plants Decorative Home Colorfu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.