Zoro Homepage

Doormat, 0.59 in Thick, Brown, 2-1/2-ft W x 1-1/2-ft L

  • Mfr # 10-102-FRENCHCOAT

  • Zoro # G6069412


product price: $11.19
/ea

Key Features

Overall Width
2-1/2-ft
Overall Length
1-1/2-ft
Color
Brown
Backing Material
Coir
Thickness
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-102-FRENCHCOAT
Zoro #
G6069412
UPC #
845605071310
Country of Origin
India

Dimensions

Overall Width
2-1/2-ft
Overall Length
1-1/2-ft
Thickness
0.59 in

Details

Item
Doormat
Color
Brown
Backing Material
Coir
Application
Commercial/Residential
Printed Image or Message
French Coat

Description

French Coat of Arms Fleur De Lis Doormat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.