Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doormat, 0.59 in Thick, Brown, 2 ft W x 3 ft L

  • Mfr # 10-108-014

  • Zoro # G6080777


product price: $22.99
/pk 3, $7.66/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Color
Brown
Backing Material
Coir
Thickness
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-108-014
Zoro #
G6080777
UPC #
845605073055
Country of Origin
India

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Thickness
0.59 in

Details

Item
Doormat
Color
Brown
Backing Material
Coir
Application
Commercial/Residential

Description

French Country Doormat Kit,2 Coco,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.