Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Door Mat, Rubber, 0.38 in Thick, Black

  • Mfr # 03-236-DR

  • Zoro # G4401303


product price: $27.79
/ea

Key Features

Overall Width
3 ft
Overall Length
2 ft
Color
Black
Surface Material
Rubber
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-236-DR
Zoro #
G4401303
UPC #
845605068082
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
2 ft
Size
2 ft x 3 ft
Thickness
0.38 in
Width
3 ft

Details

Item
Drainage Door Mat
Color
Black
Surface Material
Rubber
Material
Rubber
Surface Design
Texture with Drainage Holes
Mat Shape
Rectangle

Description

Dura-Scraper Drainage Commercial Door Ma


  • Superior anti-slip protection for home or commercial entryway
  • A drainage rubber mat that keeps interior floors clean and dry year round
  • Durable rubber drain mats that are especially ideal for tropical and wet weather climates
  • Prevents slips and falls in any doorway; an asset to any business with a steady flow of customers!
  • Eco-friendly rubber doormats made with tough natural and reclaimed rubber materials that will not harm the environment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.