Drainage Door Mat, Rubber, 0.38 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # 03-236-DR-3x5

  • Zoro # G312089608


product price: $40.55
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
Color
Black
Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-236-DR-3x5
Zoro #
G312089608
UPC #
840032730182
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
0.38 in

Details

Item
Drainage Door Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Surface Design
Texture with Drainage Holes
Mat Shape
Rectangle

Description

In wet weather, sometimes there is nothing you need more than a tough, durable drainage rubber mat for a busy home or business entryway. Rubber-Cal's Dura-Scraper Drainage commercial door mat is the perfect solution for any wet or slippery doorway, especially in areas that experience heavy raining seasons. These rubber welcome mats are specifically designed for providing anti-slip protection and drainage in extremely wet areas. Each drainage rubber mat is equipped with special holes that allow moisture to drain through the surface of the mat, keeping interior floors clean and dry. This is why these rubber drainage mats can also be incredibly useful in industrial locations where liquids need to run off the surface of the floor. Dura-Scraper Drainage rubber doormats are also designed with a variety of other qualities that make them perfect for a number of applications. First of all, it is available in 4 different sizes, making it easy to find the perfect size for anything from a residential doorway to a department store entrance. Secondly, these rubber drain mats are more resilient than your typical carpet or PVC mats, and they are by far more affordable, easier to clean, and longer-lasting. They are made with sustainable natural and reclaimed rubber materials. And best of all, this commercial entry mat provides a superb solution for slippery doorways. Each mat is equipped with a surface texture that catches the soles of shoes and prevents dangerous slips and falls. Keep your entryways secure with Dura-Scraper drain mats and rest easy with the knowledge that your doorways are safe!


  • Superior anti-slip protection for home or commercial entryway
  • A drainage rubber mat that keeps interior floors clean and dry year round
  • Durable rubber drain mats that are especially ideal for tropical and wet weather climates
  • Prevents slips and falls in any doorway; an asset to any business with a steady flow of customers!
  • Eco-friendly rubber doormats made with tough natural and reclaimed rubber materials that will not harm the environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.