Zoro Homepage

Commercial Entrance Mat, Rubber, 2.5mm Thick, Black, 3 ft W x 5 ft L

  • Mfr # 03-235-CH

  • Zoro # G4402816


product price: $46.85
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
Color
Black
Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-235-CH
Zoro #
G4402816
UPC #
845605068075
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
2.5mm

Details

Item
Commercial Entrance Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Surface Design
Checkered
Mat Shape
Rectangle

Description

Rubber-Cal's "Dura-Scraper Checkered" Commercial Entrance Mat is a tough, affordable rubber door mat designed for use in entryways of every size and location. Made from natural and reclaimed rubber materials, these non-slip mats are crafted in the same manner as all-weather vehicle tires. Because automobile tires are manufactured to drive on wet slippery roads and hot pavement without issue. These rubber doormats are what we would call a "tire-derived product." For that reason, the "Dura-Scraper Checkered" rubber door mat is perfect for the consumer who is environmentally conscious! Because of their material makeup, these rubber doormats will outlast even the toughest coco or carpet mat while proving better for the environment. These large 3ft x 5ft non-slip mats are ideal for use in both residential and commercial applications, both indoors and outside. Because it is made with water resistant rubber material, this commercial entrance mat offers some of the best slip resistance on the market. Each door mat is equipped with a textured surface that will increase traction and prevent dangerous slips and falls. Make your entryways safer for friends, family, employees, and customers alike! Not only will these rubber doormats increase safety, but they will also provide a clean, comfortable surface on which people can stand and walk. Keep your employees happy throughout the day! Don't miss out on some of the toughest non-slip mats around. Invest in a "Dura-Scraper Checkered" commercial entrance mat to protect your home or business and rest easy knowing that anyone who steps through your door will be safe.


  • Tough rubber doormats that will withstand any weather, rain or shine!
  • "Dura-Scraper Checkered" provides a sturdy, comfortable, safe floor surface
  • Prevents injuries in wet entryways with slip resistant rubber surface pattern
  • Available in 2ft x 3ft, 3ft x 4ft, 3ft x 5ft, or 4ft x 6ft door mat for any home or business
  • Extremely economical commercial entrance mat made with eco-friendly natural and reclaimed rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.